Shop All Angle, Pitch, and Slope Locators
Suburban
Sine Plate, 6-1/2inL, 6-1/2inW, 2-1/2inH
Mfr # B-5-SP
Zoro # G3364859
product price: $2,884.99
/ea
Free Shipping & Returns
$2,884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Length 6 1/2 in
- Width 6 1/2 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # B-5-SP
- Zoro # G3364859
- UPC # 662619000422
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 1/2 in |
Width | 6 1/2 in |
Height Closed | 2 1/2 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Tilting Angle | 0 Degrees to 45 Degrees |
Squareness | 0.0002 in |
Parallelism | 0.0002 in |
Description
Sine Plate, Compound Style No, Precision Yes, Length 6 1/2 in, Width 6 1/2 in, Height Closed 2 1/2 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0002 in, Parallelism 0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in Drive, 13mm Hex Metric Socket, 6 Points (J5213MH)
- UNIVERSAL TOOL Straight Recoilless Needle Scaler, UT9911 (UT9911)
- GREENLEE Head Unit Assy, Cutter 756 (34188)
- DYNAMIC Tools 4" Self Adjusting Puller, 2 Or 3 Jaw, 2 Ton Capacity (D093001)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-5/8inH, Fine (MSP-66-FP-S1)
- BIG HORN Digital Inclinometer (14220)
- Suburban Measuring and Layout Tools