Shop All Angle, Pitch, and Slope Locators
Suburban
Sine Plate, 4inL, 4inW, 3-1/8inH
Mfr # SPC-44-S0
Zoro # G3364475
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style Yes
- Precision Yes
- Length 4 in
- Width 4 in
- Height Closed 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # SPC-44-S0
- Zoro # G3364475
- UPC # 662619004031
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 4 in |
Width | 4 in |
Height Closed | 3 1/8 in |
Details
Item | Sine Plate |
Compound Style | Yes |
Precision | Yes |
Finish | Ground |
Parallelism | 0.0002 in |
Squareness | 0.0002 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Description
Sine Plate, Compound Style Yes, Precision Yes, Length 4 in, Width 4 in, Height Closed 3 1/8 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0002 in, Parallelism 0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Magnetic Laser Torpedo Level, 7 1/2 In (40-6164)
- DIXON G King Crimp Combo Nipple NPT ST, 4" (GSTC40)
- FREUD Round Nose Router Bit, 1/2" Cutting Dia. (18-108)
- GEARWRENCH 1/2" Drive 6 Point Standard Impact Metric Socket 16mm (84528N)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- SUBURBAN Magnetic Cylinder Square, 6-1/2 in. L (MCS-6)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- INSIZE Electronic Protractor, LCD (2174-225)
- Suburban Measuring and Layout Tools