Shop All Angle, Pitch, and Slope Locators
Suburban
Sine Plate, 4inL, 4inW, 2inH
Mfr # SP-44-S0
Zoro # G3364518
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Length 4 in
- Width 4 in
- Height Closed 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # SP-44-S0
- Zoro # G3364518
- UPC # 662619003867
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 4 in |
Width | 4 in |
Height Closed | 2 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Squareness | 0.0002 in |
Parallelism | 0.0002 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Description
Sine Plate, Compound Style No, Precision Yes, Length 4 in, Width 4 in, Height Closed 2 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0002 in, Parallelism 0.0002 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 16 mm Tip, 1/2 in. Drive, Metric (SHB23216)
- PROTEAM Intercept Micro Filter Bag, Open Collar, Fits Super HalfVac Pro (10 pk.) (106960)
- WESTWARD 1/4" Drive 45 Geared Teeth Pear Head Style Hand Ratchet, 5-5/8" L, Chrome Finish (33M357)
- LENOX Band Saw Blade, 10 ft. L (93665RPB103050)
- SUBURBAN Sine Plate, 12inL, 12inW, 4-3/16inH (SPC-1212-S2)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH (MSP-66)
- SUBURBAN Magnetic Cylinder Square, 4-1/4 in. L (MCS-4)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- STM 32mmH x 25mmW x 75mmL x 22mmh Precision Angle Block (230755)
- Suburban Measuring and Layout Tools