Shop All Angle, Pitch, and Slope Locators
Suburban
Sine Plate, 12inL, 12inW, 4-3/16inH
Mfr # SPC-1212-S2
Zoro # G3364481
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,937.99
Free 30-Day Returns
Key Features
- Compound Style Yes
- Precision Yes
- Width 12 in
- Finish Ground
- Squareness 0.0003 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # SPC-1212-S2
- Zoro # G3364481
- UPC # 662619004093
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 12 in |
Width | 12 in |
Height Closed | 4 3/16 in |
Details
Item | Sine Plate |
Compound Style | Yes |
Precision | Yes |
Finish | Ground |
Squareness | 0.0003 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Parallelism | 0.0003 in |
Description
Sine Plate, Compound Style Yes, Precision Yes, Length 12 in, Width 12 in, Height Closed 4 3/16 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 in, Parallelism 0.0003 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Bull Float, Rnd, 12 x 48 in, Blue Steel (CC750-01)
- BON TOOL Bon 72-625 Brick Trowel Forged 12" Wide London Leather Handle (72-625)
- STENS New 632-700 Cylinder Assembly For Stihl Ts400 Cutquik Saws 4223 020 1200, 11426 (632-700)
- MILWAUKEE TOOL 11 Amp 4-1/2" Small Angle Grinder w/Slide Lock-On Switch (6146-33)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH (MSP-66)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Magnetic Cylinder Square, 4-1/4 in. L (MCS-4)
- SEGOMO TOOLS 2 Piece 5" & 10" Contour Profile Locking Gauge & Shape Duplicator Pack (GTY-HF448 &441)
- Suburban Angle, Pitch, and Slope Locators