Shop All Angle, Pitch, and Slope Locators
Suburban
Sine Bar, 6-1/2inL, 1inW, 1-21/32inH
Mfr # SB-111
Zoro # G3364560
product price: $412.99
/ea
Free Shipping & Returns
$412.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Overall Length 6-1/2 in
- Precision Yes
- Overall Width 1 in
- Length 6-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # SB-111
- Zoro # G3364560
- UPC # 662619003546
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Length | 6-1/2 in |
Overall Width | 1 in |
Length | 6-1/2" |
Overall Height | 1 21/32 in |
Width | 1" |
Height Closed | 1-21/32" |
Details
Item | Sine Bar |
Compound Style | No |
Precision | Yes |
Construction | Steel |
Finish | Ground |
Squareness | 0.0002" |
Parallelism | 0.0002 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Accuracy | +/-0.0001 in |
Includes | End Rail |
Distance Between Rolls | 5 in |
Clamping Holes | Yes |
Description
Sine Bar, Distance Between Rolls 5 in, Parallelism 0.0002 in, Accuracy +/-0.0001 in, Overall Length 6-1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Small Hand Scoop, Poly, 32 Oz, Red (64004)
- BOSCH Hammer Masonry Drill, 3/16in, Carbide (HC2011)
- IRWIN 12" L x General Purpose Cutting Recip Saw Blade, 12in, 10/14Tpi (372110)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 1/8 in Size, Standard Socket, black oxide (6892)
- SUBURBAN Magnetic Cylinder Square, 4-1/4 in. L (MCS-4)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH (MSP-66)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- SUMNER Magnetic Holders, PK3 (781895)
- Suburban Angle, Pitch, and Slope Locators