Shop All Angle, Pitch, and Slope Locators
Suburban
Sine Bar, 11-3/8inL, 1-1/8inW, 2-1/16inH
Mfr # SB-1110
Zoro # G3364551
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Overall Length 11-3/8 in
- Precision Yes
- Overall Width 1 1/8 in
- Length 11-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # SB-1110
- Zoro # G3364551
- UPC # 662619003553
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Length | 11-3/8 in |
Overall Width | 1 1/8 in |
Length | 11-3/8" |
Overall Height | 2 1/16 in |
Width | 1-1/8" |
Height Closed | 2-1/16" |
Details
Item | Sine Bar |
Compound Style | No |
Precision | Yes |
Construction | Steel |
Finish | Ground |
Squareness | 0.0002" |
Tilting Angle | 0 Degrees to 45 Degrees |
Parallelism | 0.0002 in |
Includes | End Rail |
Accuracy | +/-0.0003 in |
Clamping Holes | Yes |
Distance Between Rolls | 10 in |
Description
Sine Bar, Distance Between Rolls 10 in, Parallelism 0.0002 in, Accuracy +/-0.0003 in, Overall Length 11-3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4515O-200)
- K-TOOL INTERNATIONAL 5 Pc. Metric Double Box Univ Spline 90 Tooth Rev Ra (KTIXDDBM10)
- DEWALT Marking Chalk, Permanent, Red, 8 oz. (DWHT47069L)
- MILWAUKEE TOOL 15 Amp Panel Saw Replacement Motor (6486-20)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Magnetic Cylinder Square, 4-1/4 in. L (MCS-4)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- STARRETT Miter Protractor, Plastic, 7 In, 360 Deg (505P-7)
- Suburban Angle, Pitch, and Slope Locators