Shop All Machining Vises
Suburban
Precision Vises, Precision, 7-1/2inL
Mfr # V-237-J-S1
Zoro # G2013691
product price: $977.99
/ea
Free Shipping & Returns
$977.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width (In.) 3 in
- Jaw Opening (In.) 5 in
- Throat Depth (In.) 1 5/16 in
- Overall Length (In.) 7-1/2
- Overall Height (In.) 2-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # V-237-J-S1
- Zoro # G2013691
- UPC # 662619005397
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 in |
Throat Depth (In.) | 1 5/16 in |
Overall Length (In.) | 7-1/2 |
Overall Height (In.) | 2-5/8 |
Details
Jaw Opening (In.) | 5 in |
Item | Machine Vise |
Features | One Piece Body, SineSet(R) System |
Type | Precision |
Description
Machine Vise, Precision, Jaw Width (In.) 3 in, Jaw Opening (In.) 5 in, Throat Depth (In.) 1 5/16 in, Overall Length (In.) 7-1/2, Overall Height (In.) 2-5/8, One Piece Body, SineSet(R) System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUPER 25LB FBG Pick Mattock (TP-2.5FD-C)
- PROTO 1/2" Drive Deep Impact Socket Set, Metric, 5 pcs (J74218)
- DIABLO 1-1/4 in. W Carbide Oscillating Blade Metal 3 pk (DOU125CF3)
- DORIAN Threading Tool Holder, MTVOR20-5D-A, RH (73310158162)
- SUBURBAN Precision Vises, Precision, 2inH, 5-7/8inL (V-225)
- SUBURBAN Precision Vises, 2-5/8 in. H (V-237-S1)
- SUBURBAN Precision Vises, 2-5/8 in. H, 7-1/2 in. L (V-237-J)
- SUBURBAN Precision Vises, 2 in. H, 5-7/8 in. L (V-225-S0)
- SUBURBAN Precision Vises, Precision, 7-1/2 in. L (V-237)
- STM 212 x 278 Precision Sine Vise (230720)
- GS TOOLING 6" Steel Jaw Set For The TLD-60G/HV Double Clamp Vise (382605)
- Suburban Machining Vises