Shop All Machining Vises
Suburban
Precision Vises, Precision, 7-1/2 in. L
Mfr # V-237
Zoro # G2013719
product price: $818.99
/ea
Free Shipping & Returns
$818.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width (In.) 3 in
- Jaw Opening (In.) 4 3/4 in
- Throat Depth (In.) 1 5/16 in
- Overall Length (In.) 7-1/2
- Overall Height (In.) 2-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # V-237
- Zoro # G2013719
- UPC # 662619005373
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 in |
Throat Depth (In.) | 1 5/16 in |
Overall Length (In.) | 7-1/2 |
Overall Height (In.) | 2-5/8 |
Details
Jaw Opening (In.) | 4 3/4 in |
Features | One Piece Body |
Type | Precision |
Item | Machine Vise |
Description
Machine Vise, Precision, Jaw Width (In.) 3 in, Jaw Opening (In.) 4 3/4 in, Throat Depth (In.) 1 5/16 in, Overall Length (In.) 7-1/2, Overall Height (In.) 2-5/8, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARVEY TOOL Chamfer Cutter - Pointed, 0.5000" (960441-C3)
- J.W. WINCO GN353.1-51-57-3/8X16-55 Rubber Bumper Cone Steel, Threaded Stud (353.1-51-57-3/8-55)
- RIDGID Die Set, 1 In to 2 In NPT HS SS (38105)
- KIPP Indexing Plungers, metric (K0340.1905)
- SUBURBAN Precision Vises, 2 in. H, 5-7/8 in. L (V-225-S0)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- SUBURBAN Precision Vises, Precision, 2inH, 5-7/8inL (V-225)
- HHIP 5" 2-Way Swivel Movement Angle Vise (3900-0015)
- HARDIN Cast Metal Small Light Drill Press Vise for HD-985DS & Small Drill Stands (HD-985-VS)
- SCHUNK Reversable Grip Jaws, for KSC 125-300 (432474)
- HHIP 8" Quick Clamp Mill Vise (3900-1728)
- Suburban Machining Vises