Shop All Machining Vises
Suburban
Precision Vises, 2 in. H, 5-7/8 in. L
Mfr # V-225-S0
Zoro # G2013728
product price: $646.99
/ea
Free Shipping & Returns
$646.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width (In.) 2 in
- Jaw Opening (In.) 3 1/4 in
- Throat Depth (In.) 1 in
- Overall Length (In.) 5-7/8
- Overall Height (In.) 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # V-225-S0
- Zoro # G2013728
- UPC # 662619005366
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 2 in |
Throat Depth (In.) | 1 in |
Overall Length (In.) | 5-7/8 |
Overall Height (In.) | 2 |
Details
Jaw Opening (In.) | 3 1/4 in |
Type | Precision |
Features | One Piece Body, SineSet(R) System |
Item | Machine Vise |
Description
Machine Vise, Precision, Jaw Width (In.) 2 in, Jaw Opening (In.) 3 1/4 in, Throat Depth (In.) 1 in, Overall Length (In.) 5-7/8, Overall Height (In.) 2, One Piece Body, SineSet(R) System
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS Ball Pein Hammer, 32 oz. (15632)
- MILWAUKEE TOOL 1-3/8" TCT Retractable Pin (49-59-0013)
- KEYSCO TOOLS Scraper, Stiff, 2", Carbon Steel (77600)
- PRIME-LINE Plunger, 6 in., Light Duty, Rubber Cup, Red, Wooden Handle Single Pack (MP56750)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- SUBURBAN Precision Vises, Precision, 7-1/2 in. L (V-237)
- SUBURBAN Precision Vises, Precision, 2inH, 5-7/8inL (V-225)
- PALMGREN Quick-Release Vise, 6 in Jaw Width (9612621)
- STM 200mm x 300mm Lock-Well Precision Hydra Power Machine Vises (327230)
- STM 212 x 278 Precision Sine Vise (230720)
- H & H INDUSTRIAL PRODUCTS Pro-Series 72mm EDM Stainless Steel Vise (3901-2734)
- Suburban Machining Vises