Shop All Machining Vises
Suburban
Precision Vises, 2-5/8 in. H, 7-1/2 in. L
Mfr # V-237-J
Zoro # G2013700
product price: $801.99
/ea
Free Shipping & Returns
$801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Width (In.) 3 in
- Jaw Opening (In.) 5 in
- Throat Depth (In.) 1 5/16 in
- Overall Length (In.) 7-1/2
- Overall Height (In.) 2-5/8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # V-237-J
- Zoro # G2013700
- UPC # 662619005380
- Country of Origin United States
- Category Machining Vises
Dimensions
Jaw Width (In.) | 3 in |
Throat Depth (In.) | 1 5/16 in |
Overall Length (In.) | 7-1/2 |
Overall Height (In.) | 2-5/8 |
Details
Jaw Opening (In.) | 5 in |
Type | Precision |
Features | One Piece Body |
Item | Machine Vise |
Description
Machine Vise, Precision, Jaw Width (In.) 3 in, Jaw Opening (In.) 5 in, Throat Depth (In.) 1 5/16 in, Overall Length (In.) 7-1/2, Overall Height (In.) 2-5/8, One Piece Body
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination/Extra Long, Metrc, 21m (54PP03)
- POWERBUILT 10Pc 1/4" Drive Metric 6Pt Deep Socket Set (640538)
- KLEIN TOOLS Tool Pouch, Tool Pouch, Black, Canvas, 1 Pockets (51A)
- URREA Alignment Pry Bar 7/8" x 30" (2125)
- SUBURBAN Precision Vises, Precision, 7-1/2 in. L (V-237)
- SUBURBAN Precision Vises, Precision, 2inH, 5-7/8inL (V-225)
- SUBURBAN Precision Vises, 2 in. H, 5-7/8 in. L (V-225-S0)
- SUBURBAN Precision Vises, Precision, 7-1/2inL (V-237-J-S1)
- STM 62mm Heavy Duty Free Style Vise (326465)
- PALMGREN Parallel, Set, 6 in. (9638976)
- HHIP 6" SUPEr-Lock Vise For NC/CNC Machines (3900-0172)
- Suburban Machining Vises