Shop All Precision Measuring Accessories
Suburban
Matched Pair Of Precision Cast Iron 3" X
Mfr # VB-336-MCI
Zoro # G7190161
product price: $1,147.99
/ea
Free Shipping & Returns
$1,147.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # VB-336-MCI
- Zoro # G7190161
- Country of Origin United States
- Category Precision Measuring Accessories
Details
Item | Matched Pair Of Precision Cast Iron 3" X |
Description
Matched Pair Of Precision Cast Iron 3 In. X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Lock Pin, Ring, 3.5 In, 1/2 (GL8X3500R----X0)
- STARRETT Black Steel Rafter Square, 24" x 16" (RS-24)
- WESTWARD Double Cutter, 3 D x 3-7/8 in L, 8 in Cap (22XP61)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 19/32 (52438)
- SUBURBAN Sineset Matched Pair 4"x3"x3" V-Bloc (VB-334-M-S1)
- SUBURBAN Sineset V-Block, 4"x3"x3 (VB-334-S1)
- SUBURBAN Precision V-Block, 3"x4"x3 (VB-334)
- SUBURBAN Precision Cast Iron V-Block, 10"x10" X (VB-101010-CI)
- SPRINGFIELD MARINE Springfield Marine 3000.9638 9 x 7 in. Taperlock Deck Base (3000.9638)
- MITUTOYO SPC Cable w/Data Switch, 40 In, IP66/67 (05CZA624)
- MITUTOYO Measuring Head Assy, Inch, 04AZB139 (04AZB139)
- Suburban Set Up & Alignment Tools