Shop All Angle, Pitch, and Slope Locators
Suburban
Magnetic Cylinder Square, 4-1/4 in. L
Mfr # MCS-4
Zoro # G3364770
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4 1/4 in
- Base Dia. 1 7/16 in
- Shaft Length 3 1/2 in
- Shaft Dia. 1/2 in
- Features Base is Perpendicular to Shaft within 0.0001 in over the Length of the Square, Designed to Easily Check Squareness on Component Parts, Includes Fitted Wooden Storage Case, Magnetic Base Eliminates Clamping Distortion and Speeds Set-Up, Steel Material Selected and Normalized to Insure Stability and Uniformity
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MCS-4
- Zoro # G3364770
- UPC # 662619007261
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Length | 4 1/4 in |
Base Dia. | 1 7/16 in |
Shaft Length | 3 1/2 in |
Shaft Dia. | 1/2 in |
Details
Item | Magnetic Cylinder Square |
Features | Base is Perpendicular to Shaft within 0.0001 in over the Length of the Square, Designed to Easily Check Squareness on Component Parts, Includes Fitted Wooden Storage Case, Magnetic Base Eliminates Clamping Distortion and Speeds Set-Up, Steel Material Selected and Normalized to Insure Stability and Uniformity |
Description
If you need to quickly and accurately check angles, the Suburban MCS-4 Magnetic Cylinder Square is what you need. The magnetic cylinder square has a length of 4 1/4 in., base diameter of 1 7/16 in. and shaft length of 3 1/2 in.. It also has a shaft diameter of 1/2 in.. It comes with two rare earth magnets attached to the ends for secure measurements. With its durable construction and accurate measurements, the Suburban MCS-4 Magnetic Cylinder Square is an essential tool for your workshop or job site.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHANNELLOCK 12 1/2 in Griplock V-Jaw Tongue and Groove Plier, Serrated (GL12)
- WESTWARD Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPTF (5TWX0)
- MITUTOYO Imz, 60"Mj (337-304)
- IRWIN IRWIN SPRING CLMP MET/3"" (222803)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH (MSP-66)
- SUBURBAN Sine Plate, 12inL, 12inW, 4-3/16inH (SPC-1212-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUMNER Hoist Alignment Tool, 45 Deg, 1000 lb. Cap (780420)
- Suburban Measuring and Layout Tools