Shop All Machine Chucks
Suburban
Mag. V-Blocks, 3-5/8inH, Rectangular, PR
Mfr # MTC-VB-M
Zoro # G2435548
product price: $1,980.99
/pr
Free Shipping & Returns
$1,980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 3 5/8 in
- Compound Style No
- Surface Length 5 7/16 in
- Avg. Max. Holding Power 10 to 18 psi
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MTC-VB-M
- Zoro # G2435548
- UPC # 662619002457
- Country of Origin United States
- Category Machine Chucks
Dimensions
Overall Height | 3 5/8 in |
Surface Length | 5 7/16 in |
Base Length | 5 7/16 in |
Surface Width | 2 3/4 in |
Base Width | 22 3/4 in |
Details
Item | Magnetic Chuck |
Compound Style | No |
Avg. Max. Holding Power | 10 to 18 psi |
Shape | Rectangular |
Parallelism | 0.0005 in |
Pole Type | Standard |
Pole Alignment | Transverse |
Magnet Type | Permanent Alnico |
Features | Not Sealed Against Coolant, Top and Bottom Magnetize Simultaneously |
Description
Magnetic Chuck, Surface Length 5 7/16 in, Surface Width 2 3/4 in, Rectangular, Avg. Max. Holding Power 10 to 18 psi, Magnet Type Permanent Alnico, Pole Alignment Transverse, Base Length 5 7/16 in, Base Width 22 3/4 in, Compound Style No, Features Not Sealed Against Coolant, Top and Bottom Magnetize Simultaneously, 1 Pair
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN 2 in. X 3 in. 12,000-Series Annular Cutter (3-12264)
- KODIAK CUTTING TOOLS 7/16-14 Standard Hand Tap Fractional (5503927)
- ZORO SELECT Annular ter, M2 HSS, 1 3/8 Dia, 2 D (4THE8)
- MELIN TOOL CO Gnrl Purpose End Mill, Sqr, HSS, 7/64x21/64 (B-603-1/2)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT8S1)
- Suburban Machine Chucks