Shop All Machine Chucks
Suburban
Mag. V-Blocks, 3-5/8inH, 2-3/4in, 5-7/16in
Mfr # MTC-VB
Zoro # G2435557
product price: $863.99
/ea
Free Shipping & Returns
$863.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Avg. Max. Holding Power 10 to 18 psi
- Shape Rectangular
- Overall Height 3 5/8 in
- Surface Length 5 7/16 in
- Magnet Type Permanent Alnico
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MTC-VB
- Zoro # G2435557
- UPC # 662619002440
- Country of Origin United States
- Category Machine Chucks
Dimensions
Overall Height | 3 5/8 in |
Surface Length | 5 7/16 in |
Base Width | 22 3/4 in |
Surface Width | 2 3/4 in |
Base Length | 5 7/16 in |
Details
Item | Magnetic Chuck |
Avg. Max. Holding Power | 10 to 18 psi |
Shape | Rectangular |
Magnet Type | Permanent Alnico |
Compound Style | No |
Parallelism | 0.0005 in |
Pole Type | Standard |
Pole Alignment | Transverse |
Features | Not Sealed Against Coolant, Top and Bottom Magnetize Simultaneously |
Description
Magnetic Chuck, Surface Length 5 7/16 in, Surface Width 2 3/4 in, Rectangular, Avg. Max. Holding Power 10 to 18 psi, Magnet Type Permanent Alnico, Pole Alignment Transverse, Base Length 5 7/16 in, Base Width 22 3/4 in, Compound Style No, Features Not Sealed Against Coolant, Top and Bottom Magnetize Simultaneously
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive, 36mm Triple Square Metric Socket, 12 Points (J5536M)
- DRILL AMERICA #2/0 HSS Spiral Flute Taper Pin Reamer (DWRRTPS2/0)
- IRWIN Shank Wood Installer Bit, 1/2in x 18in (1890711)
- MORSE Band Saw Blade, 13 ft. 2 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (ZWEG083C610MAT-13' 2)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 4-Jaw Independent Lathe Chuck Plain Back (9713-1101)
- Suburban Collets, Chucks & Accessories