Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, Standard, 12in
Mfr # MCB-812
Zoro # G2435916
product price: $2,117.99
/ea
Free Shipping & Returns
$2,117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Base Width 8 in
- Magnet Type Permanent Ceramic
- Pole Type Standard
- Separator Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MCB-812
- Zoro # G2435916
- UPC # 662619002099
- Country of Origin United States
- Category Machine Chucks
Dimensions
Base Width | 8 in |
Separator Size | 1/8 in |
Pole Size | 1/4 in |
Surface Length | 12 in |
Base Length | 12 1/2 in |
Surface Width | 8 in |
Overall Height | 2 5/8 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Magnet Type | Permanent Ceramic |
Pole Type | Standard |
Shape | Rectangular |
Compound Style | No |
Avg. Max. Holding Power | 40 to 50 psi |
Pole Alignment | Transverse |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 12 in, Surface Width 8 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 12 1/2 in, Base Width 8 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #8 (45678)
- PROTO 1/4 in Drive Impact Socket 1/2 in Size, Standard Socket, black oxide (J6916HF)
- MAKITA 9/16" x 3" Hollow Socket (B-43290)
- PROTO Combination Wrench, 11-7/8" Length (J1226-T500)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- MPI 12" x 24" Rare Earth Compact Milling Chuck (CMC-300600-REN)
- Suburban Machine Chucks