Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, Fine, 7in, 4in
Mfr # MCB-47-FP
Zoro # G2435986
product price: $956.99
/ea
Free Shipping & Returns
$956.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Separator Size 1/8 in
- Compound Style No
- Surface Length 7 in
- Base Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MCB-47-FP
- Zoro # G2435986
- UPC # 662619002006
- Country of Origin United States
- Category Machine Chucks
Dimensions
Separator Size | 1/8 in |
Surface Length | 7 in |
Base Width | 4 in |
Pole Size | 1/8 in |
Base Length | 7 1/2 in |
Surface Width | 4 in |
Overall Height | 2 5/8 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Compound Style | No |
Pole Type | Fine |
Magnet Type | Permanent Ceramic |
Shape | Rectangular |
Pole Alignment | Transverse |
Avg. Max. Holding Power | 40 to 50 psi |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 7 in, Surface Width 4 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 7 1/2 in, Base Width 4 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Shield Attachment Kit (A550)
- LENOX Band Saw Blade, 11 ft. 4-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series (1852187)
- FREUD Panel Pilot Router Bit, 1/2" Cutting Dia. (28-104)
- PROTO 1 in Drive, 2-1/8" 12 pt SAE Socket, 12 Points (J5768)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG12MDS2SQ)
- Suburban Collets, Chucks & Accessories