Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, Fine, 10in, 6in
Mfr # DMB-610
Zoro # G2436187
product price: $2,082.99
/ea
Free Shipping & Returns
$2,082.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Magnet Type Permanent Ceramic
- Compound Style No
- Pole Size 1/8 in, 1/4 in
- Pole Alignment Transverse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # DMB-610
- Zoro # G2436187
- UPC # 662619001276
- Country of Origin United States
- Category Machine Chucks
Dimensions
Pole Size | 1/8 in, 1/4 in |
Base Length | 11 1/8 in |
Surface Width | 6 in |
Surface Length | 10 in |
Separator Size | 1/16 in |
Base Width | 6 in |
Overall Height | 2 3/4 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Magnet Type | Permanent Ceramic |
Compound Style | No |
Pole Alignment | Transverse |
Pole Type | Fine |
Avg. Max. Holding Power | 90 to 100 psi |
Shape | Rectangular |
Features | Chucks are Lubricated and Sealed Against Dirt and Liquids, Low Height for More Work Clearance |
Description
Magnetic Chuck, Surface Length 10 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 90 to 100 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 11 1/8 in, Base Width 6 in, Compound Style No, Features Chucks are Lubricated and Sealed Against Dirt and Liquids, Low Height for More Work Clearance
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Ball Lock Pin L Hndle, 3/16 X 1.0 Grip, SS (GL3X1000L----X0)
- EXAIR Threaded Line Vac, Aluminum, 1/2" (140050)
- BESSEY 10 in Bar Clamp, Tempered Drop-Forged Steel Handle and 4 3/4 in Throat Depth (GS25K)
- KRAFT TOOL Standard Spike Roller w/Frame, 18 (GG618)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S1)
- Suburban Collets, Chucks & Accessories