Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 8in, Fine, 24in
Mfr # MCB-824-FP
Zoro # G2435846
product price: $4,643.99
/ea
Free Shipping & Returns
$4,643.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Shape Rectangular
- Surface Length 24 in
- Separator Size 1/8 in
- Surface Width 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MCB-824-FP
- Zoro # G2435846
- UPC # 662619002167
- Country of Origin United States
- Category Machine Chucks
Dimensions
Surface Length | 24 in |
Separator Size | 1/8 in |
Surface Width | 8 in |
Overall Height | 2 5/8 in |
Base Width | 8 in |
Pole Size | 1/8 in |
Base Length | 24 1/2 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Shape | Rectangular |
Compound Style | No |
Pole Alignment | Transverse |
Avg. Max. Holding Power | 40 to 50 psi |
Magnet Type | Permanent Ceramic |
Pole Type | Fine |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 24 in, Surface Width 8 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 24 1/2 in, Base Width 8 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type P, Drill Size 1 In (P8816OR)
- MILWAUKEE TOOL 6 in. TORX T15 SHOCKWAVE Impact Duty Power Bit (10 pk) (48-32-4244)
- PROTO 3/8 in Drive, 1/4" Triple Square SAE Socket, 12 Points (J5008)
- INGERSOLL-RAND TIRE BUFFER- LOW SPEED HD LTD QTY (IR327LS)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4)
- Suburban Machine Chucks