Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 8in, Fine, 15in
Mfr # MCB-815-FP
Zoro # G2435889
product price: $2,732.99
/ea
Free Shipping & Returns
$2,732.99
Delivery to commercial address only
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Surface Width 8 in
- Pole Type Fine
- Compound Style No
- Separator Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MCB-815-FP
- Zoro # G2435889
- UPC # 662619002129
- Country of Origin United States
- Category Machine Chucks
Dimensions
Surface Width | 8 in |
Separator Size | 1/8 in |
Base Length | 15 1/2 in |
Pole Size | 1/8 in |
Overall Height | 2 5/8 in |
Surface Length | 15 in |
Base Width | 8 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Pole Type | Fine |
Compound Style | No |
Pole Alignment | Transverse |
Magnet Type | Permanent Ceramic |
Shape | Rectangular |
Avg. Max. Holding Power | 40 to 50 psi |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 15 in, Surface Width 8 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 15 1/2 in, Base Width 8 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Band Saw Blade, 9 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel (53309D2B92985)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 1/32 (44002)
- OSG Thread Forming Tap, #10-24, Bottoming, Bright, 0 Flutes (2865400)
- URREA 3/4" Drive Hand Socket Set, SAE, 12 pcs (5500NR)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- Suburban Collets, Chucks & Accessories