Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 8in, Fine, 12in
Mfr # MCB-812-FP
Zoro # G2435907
Free Shipping & Returns
$2,279.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Shape Rectangular
- Base Width 8 in
- Magnet Type Permanent Ceramic
- Base Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MCB-812-FP
- Zoro # G2435907
- UPC # 662619002105
- Country of Origin United States
- Category Machine Chucks
Dimensions
Base Width | 8 in |
Base Length | 12 1/2 in |
Separator Size | 1/8 in |
Overall Height | 2 5/8 in |
Pole Size | 1/8 in |
Surface Width | 8 in |
Surface Length | 12 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Shape | Rectangular |
Magnet Type | Permanent Ceramic |
Compound Style | No |
Pole Alignment | Transverse |
Pole Type | Fine |
Avg. Max. Holding Power | 40 to 50 psi |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 12 in, Surface Width 8 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 12 1/2 in, Base Width 8 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/4 in Drive Impact Socket 1 11/16 in Size 6 pt Deep Depth, Black Oxide (J07527L)
- SUNEX ® Tools 4-piece 1/2 in. Drive Impact Wobble Extension Set (2504)
- CRESCENT SCREWDRIVR SLOT 5/16""X6"" (CS5166)
- CLEVELAND HSS Round Adjustable DIe 0710 Cle-Line 1-1/2In Outer Diameter 5/16-24UNF (C65845)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 16mm, PK3 (KTTB212S4SQ)
- Suburban Collets, Chucks & Accessories