Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Surface Grinder Chuck, 6in, Fine, 18in
Mfr # DMB-618
Zoro # G3364840
product price: $3,293.99
/ea
Free Shipping & Returns
$3,293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Overall Height 2 3/4 in
- Base Width 6 in
- Pole Size 1/8 in, 1/4 in
- Base Length 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # DMB-618
- Zoro # G3364840
- UPC # 662619001306
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Height | 2 3/4 in |
Base Width | 6 in |
Pole Size | 1/8 in, 1/4 in |
Base Length | 20 in |
Surface Length | 18 in |
Separator Size | 1/16 in |
Surface Width | 6 in |
Details
Item | Magnetic Chuck |
Compound Style | No |
Pole Alignment | Transverse |
Shape | Rectangular |
Avg. Max. Holding Power | 90 to 100 psi |
Magnet Type | Permanent Ceramic |
Pole Type | Fine |
Features | Chucks are Lubricated and Sealed Against Dirt and Liquids, Low Height for More Work Clearance |
For Use With | Surface Grinders |
Description
Magnetic Chuck, Surface Length 18 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 90 to 100 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 20 in, Base Width 6 in, Compound Style No, Features Chucks are Lubricated and Sealed Against Dirt and Liquids, Low Height for More Work Clearance
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Intermediate Chest, 3-Drawers, Powder Coated Red, 42" W x 19" D x 16" H (49EV14)
- OSG Spiral Point Tap, Plug 3 Flutes (1231605)
- WESTWARD Metric Plain Ball Hex Key, 3 mm Tip Size, 3 7/8 in Long, 3 mm Short, 10 PK (40WY95)
- ABANAKI Economixer 200, W/Ratio 15 to1 to 45 to 1 (EMIX200)
- SUBURBAN Sine Plate, 12inL, 12inW, 4-3/16inH (SPC-1212-S2)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Sine Plate, 6inL, 6inW, 2inH (SP-66-S1)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 5-3/4inH, Fine (MSPC-66-FP-S1)
- KLEIN TOOLS Digital Angle Gauge with Angle Alert (935DAA)
- Suburban Measuring and Layout Tools