Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 6in, 12in, 6in
Mfr # DMB-612
Zoro # G2436178
Free Shipping & Returns
$2,303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Overall Height 2 3/4 in
- Base Width 6 in
- Surface Length 12 in
- Separator Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # DMB-612
- Zoro # G2436178
- UPC # 662619001283
- Country of Origin United States
- Category Machine Chucks
Dimensions
Overall Height | 2 3/4 in |
Base Width | 6 in |
Surface Length | 12 in |
Separator Size | 1/16 in |
Pole Size | 1/8 in, 1/4 in |
Base Length | 13 1/8 in |
Surface Width | 6 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Shape | Rectangular |
Compound Style | No |
Avg. Max. Holding Power | 90 to 100 psi |
Pole Type | Fine |
Pole Alignment | Transverse |
Magnet Type | Permanent Ceramic |
Features | Chucks are Lubricated and Sealed Against Dirt and Liquids, Low Height for More Work Clearance |
Description
Magnetic Chuck, Surface Length 12 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 90 to 100 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 13 1/8 in, Base Width 6 in, Compound Style No, Features Chucks are Lubricated and Sealed Against Dirt and Liquids, Low Height for More Work Clearance
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Box End Wrench, 6 x 7mm, 5-3/4 in. L (J1050M)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 24"L, SDS Plus (HC2068)
- CHANNELLOCK PLIER POCKET SIZE 6.5" T & G (CL426)
- MILWAUKEE TOOL Circular Saw Two-Pack Wood Cutting Blades 12" 44T + 80T (48-40-1232)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (TG10MDSSQ)
- Suburban Machine Chucks