Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 5in, Fine, 12in
Mfr # DMB-512
Zoro # G2436196
Free Shipping & Returns
$2,329.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Pole Size 1/8 in, 1/4 in
- Surface Width 5 in
- Base Width 5 in
- Separator Size 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # DMB-512
- Zoro # G2436196
- UPC # 662619001269
- Country of Origin United States
- Category Machine Chucks
Dimensions
Pole Size | 1/8 in, 1/4 in |
Surface Width | 5 in |
Base Width | 5 in |
Separator Size | 1/16 in |
Base Length | 13 1/8 in |
Overall Height | 2 3/4 in |
Surface Length | 12 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Magnet Type | Permanent Ceramic |
Pole Alignment | Transverse |
Compound Style | No |
Avg. Max. Holding Power | 90 to 100 psi |
Pole Type | Fine |
Shape | Rectangular |
Features | Chucks are Lubricated and Sealed Against Dirt and Liquids, Low Height for More Work Clearance |
Description
Magnetic Chuck, Surface Length 12 in, Surface Width 5 in, Rectangular, Avg. Max. Holding Power 90 to 100 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 13 1/8 in, Base Width 5 in, Compound Style No, Features Chucks are Lubricated and Sealed Against Dirt and Liquids, Low Height for More Work Clearance
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 60 pc. SHOCKWAVE Impact Duty Drill and Drive Bit Set (48-32-4097)
- PROTO Combination Wrench, Metric, 11mm Size (J1211MASD)
- DRILL AMERICA 17/32" HSS Taper Length Drill Bit (DWDTL17/32)
- PFERD 6" Hand File - Bastard Cut (11036)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- MPI 12" Double Rare Earth Round Chuck 140N/cm² holding force (RC-300-REN)
- Suburban Machine Chucks