Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 2-5/8inH, Fine
Mfr # MCB-1218-FP
Zoro # G2436001
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$6,004.99
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Shape Rectangular
- Pole Alignment Transverse
- Pole Type Fine
- Surface Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MCB-1218-FP
- Zoro # G2436001
- UPC # 662619002266
- Country of Origin United States
- Category Machine Chucks
Dimensions
Surface Length | 18 in |
Base Length | 18 1/2 in |
Surface Width | 12 in |
Base Width | 12 in |
Pole Size | 1/8 in |
Separator Size | 1/8 in |
Overall Height | 2 5/8 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Shape | Rectangular |
Pole Alignment | Transverse |
Pole Type | Fine |
Avg. Max. Holding Power | 40 to 50 psi |
Compound Style | No |
Magnet Type | Permanent Ceramic |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 18 in, Surface Width 12 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 18 1/2 in, Base Width 12 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANG Metric Thread Restorer Tap Set, 6 Pc. (2588)
- GREY PNEUMATIC SKT 1/2" DR 1/2F X 3/8M ADPR W/FRICTION (GP2228A)
- ZORO SELECT Vibration Isolator, 7 Lb Max, 8-32, Material: Rubber (2NNZ5)
- MILESCRAFT Signpro Wood Carving Sign Making Template Kit for Routers (1212)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- GATOR CHUCKS Pre-Mach Steel Adapter w/D1-4 Mount:6-1/4" PO PS Series Lathe Chucks (GA FM-160/D4)
- Suburban Machine Chucks