Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Surface Grinder Chuck, 2-5/8inH, 10in
Mfr # MCB-1015-FP
Zoro # G3364798
Free Shipping & Returns
$4,295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Overall Height 2 5/8 in
- Pole Alignment Transverse
- Avg. Max. Holding Power 40 to 50 psi
- Surface Width 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MCB-1015-FP
- Zoro # G3364798
- UPC # 662619002181
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Height | 2 5/8 in |
Surface Width | 10 in |
Surface Length | 15 in |
Pole Size | 1/8 in |
Base Width | 10 in |
Base Length | 15 1/2 in |
Separator Size | 1/8 in |
Details
Item | Magnetic Chuck |
Compound Style | No |
Pole Alignment | Transverse |
Avg. Max. Holding Power | 40 to 50 psi |
Shape | Rectangular |
Magnet Type | Permanent Ceramic |
Pole Type | Fine |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
For Use With | Surface Grinders |
Description
Magnetic Chuck, Surface Length 15 in, Surface Width 10 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 15 1/2 in, Base Width 10 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Radius Gage W/Holder (SD167GHZ)
- GREY PNEUMATIC Extension 1" Dr, 5" L, 1 Pieces (2245E)
- BON TOOL Walk Groover, Bulletstainless Steel 6" X 4 1/2" Bit 1" X 1/2" (88-414)
- PALMGREN Bench Step Pulley Drill Press, 5 Spd, 10" (9680110)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Sine Plate, 6inL, 6inW, 2inH (SP-66-S1)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH (MSP-66)
- SUBURBAN Magnetic Cylinder Square, 6-1/2 in. L (MCS-6)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- BIG HORN Digital Inclinometer (14220)
- Suburban Measuring and Layout Tools