Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 1/8in, Fine
Mfr # MCB-510-FP
Zoro # G2435968
Free Shipping & Returns
$1,370.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Shape Rectangular
- Overall Height 2 5/8 in
- Separator Size 1/8 in
- Surface Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MCB-510-FP
- Zoro # G2435968
- UPC # 662619002020
- Country of Origin United States
- Category Machine Chucks
Dimensions
Overall Height | 2 5/8 in |
Separator Size | 1/8 in |
Surface Width | 5 in |
Base Width | 5 in |
Surface Length | 10 in |
Base Length | 10 1/2 in |
Pole Size | 1/8 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Shape | Rectangular |
Magnet Type | Permanent Ceramic |
Pole Alignment | Transverse |
Avg. Max. Holding Power | 40 to 50 psi |
Pole Type | Fine |
Compound Style | No |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 10 in, Surface Width 5 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 10 1/2 in, Base Width 5 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY Sliding Arm Locking Clamp, 8", 4" Cap. (SG4)
- GROZ Pin Punch Roll Set, Vinyl, Pouch, 6 pcs. (25646)
- PROTO Ratcheting Wrench, Head Size 15mm (JSCVM15)
- PRECISION TWIST DRILL R10P HSS BRT 118D Jobber Drill 3/32 inch (R10P3/32)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- Suburban Machine Chucks