Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 1/8in, 6in
Mfr # MCB-618-FP
Zoro # G2435925
product price: $2,628.99
/ea
Free Shipping & Returns
$2,628.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Overall Height 2 5/8 in
- Shape Rectangular
- Pole Size 1/8 in
- Separator Size 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MCB-618-FP
- Zoro # G2435925
- UPC # 662619002082
- Country of Origin United States
- Category Machine Chucks
Dimensions
Overall Height | 2 5/8 in |
Pole Size | 1/8 in |
Separator Size | 1/8 in |
Surface Width | 6 in |
Base Length | 18 1/2 in |
Base Width | 6 in |
Surface Length | 18 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Shape | Rectangular |
Pole Type | Fine |
Magnet Type | Permanent Ceramic |
Avg. Max. Holding Power | 40 to 50 psi |
Compound Style | No |
Pole Alignment | Transverse |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 18 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 18 1/2 in, Base Width 6 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, 1-3/4"-8, Plug, 6 Flutes, UNF (1691600)
- PELICAN Black Protective Case, 24.83"L x 19.69"W x 11.88"D (1610)
- APEX TOOL GROUP Torsion Bit, SAE, 7/16", Hex, 5/8", 7/8" (SZ-19-A)
- OSG Straight Flute Hand Tap, Taper, 4 Flutes (1121208)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- H & H INDUSTRIAL PRODUCTS Harlingen 3" 3-Jaw Lathe Chuck Plain Back (9712-1105)
- Suburban Collets, Chucks & Accessories