Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 1/8in, 12in
Mfr # MCB-612-FP
Zoro # G2435940
Free Shipping & Returns
$1,816.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Base Width 6 in
- Overall Height 2 5/8 in
- Magnet Type Permanent Ceramic
- Base Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MCB-612-FP
- Zoro # G2435940
- UPC # 662619002044
- Country of Origin United States
- Category Machine Chucks
Dimensions
Base Width | 6 in |
Overall Height | 2 5/8 in |
Base Length | 12 1/2 in |
Pole Size | 1/8 in |
Surface Length | 12 in |
Separator Size | 1/8 in |
Surface Width | 6 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Magnet Type | Permanent Ceramic |
Shape | Rectangular |
Pole Type | Fine |
Avg. Max. Holding Power | 40 to 50 psi |
Compound Style | No |
Pole Alignment | Transverse |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 12 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 12 1/2 in, Base Width 6 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Square End Mill, Single End, 3/8", HSS (05055)
- ZORO SELECT Adjustable Handle, 1.18" Screw Length (MA-28102SS)
- CYNAMED Premium Webster Needle Holder, 5" (CYZR-0416)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Dipped Handle (08 21 145 SBA)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 1/2 in., PK3 (ATS10S)
- Suburban Machine Chucks