Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 1/4in, 8in, 8in
Mfr # MCB-815
Zoro # G2435898
product price: $2,409.99
/ea
Free Shipping & Returns
$2,409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Pole Alignment Transverse
- Surface Width 8 in
- Magnet Type Permanent Ceramic
- Surface Length 15 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MCB-815
- Zoro # G2435898
- UPC # 662619002112
- Country of Origin United States
- Category Machine Chucks
Dimensions
Surface Width | 8 in |
Surface Length | 15 in |
Overall Height | 2 5/8 in |
Base Length | 15 1/2 in |
Base Width | 8 in |
Pole Size | 1/4 in |
Separator Size | 1/8 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Pole Alignment | Transverse |
Magnet Type | Permanent Ceramic |
Pole Type | Standard |
Compound Style | No |
Avg. Max. Holding Power | 40 to 50 psi |
Shape | Rectangular |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 15 in, Surface Width 8 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 15 1/2 in, Base Width 8 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 6,000 RPM Drywall Screwdriver (FS6200)
- GEDORE Combination Wrench, 8mm (1 B 8)
- AVEN Tweezers, Utility, 12" (18432)
- HHIP 5/8-11 X 6" T-Slot Bolt (3900-1284)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Aluminum, 10mm, PK3 (KTT6A1SQ)
- Suburban Machine Chucks