Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 1/4in, 6in, 6in
Mfr # MCB-612
Zoro # G2435959
Free Shipping & Returns
$1,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Separator Size 1/8 in
- Avg. Max. Holding Power 40 to 50 psi
- Base Width 6 in
- Base Length 12 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MCB-612
- Zoro # G2435959
- UPC # 662619002037
- Country of Origin United States
- Category Machine Chucks
Dimensions
Separator Size | 1/8 in |
Base Width | 6 in |
Base Length | 12 1/2 in |
Surface Width | 6 in |
Pole Size | 1/4 in |
Overall Height | 2 5/8 in |
Surface Length | 12 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Avg. Max. Holding Power | 40 to 50 psi |
Pole Type | Standard |
Shape | Rectangular |
Magnet Type | Permanent Ceramic |
Compound Style | No |
Pole Alignment | Transverse |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 12 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 12 1/2 in, Base Width 6 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 11/16"-11 Carbon Steel Plug Hand Tap (DWTP11/16-11)
- MILWAUKEE TOOL Hole Saw Set, Porcelain; Tile; Stone (49-56-0540)
- CAPRI TOOLS 32 oz. Slim Dead Blow Hammer (CPDBS32)
- STABILA Aluminum Magnetic Type 196-2 M Magnetic Level Set 3 Vial Beam Box, Yellow - 3 Piece (ST8283)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- MPI 8" x 20" Rare Earth Permanent Magnetic Grinding Chuck (SGC-200500-REN)
- Suburban Collets, Chucks & Accessories