Shop All Machine Chucks
Suburban
Mag. Surface Grinder Chuck, 1/4in, 18in
Mfr # MCB-618
Zoro # G2435931
product price: $2,106.99
/ea
Free Shipping & Returns
$2,106.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With Surface Grinders
- Base Width 6 in
- Compound Style No
- Separator Size 1/8 in
- Surface Length 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MCB-618
- Zoro # G2435931
- UPC # 662619002075
- Country of Origin United States
- Category Machine Chucks
Dimensions
Base Width | 6 in |
Separator Size | 1/8 in |
Surface Length | 18 in |
Overall Height | 2 5/8 in |
Base Length | 18 1/2 in |
Surface Width | 6 in |
Pole Size | 1/4 in |
Details
Item | Magnetic Chuck |
For Use With | Surface Grinders |
Compound Style | No |
Magnet Type | Permanent Ceramic |
Shape | Rectangular |
Pole Alignment | Transverse |
Avg. Max. Holding Power | 40 to 50 psi |
Pole Type | Standard |
Features | Front-Mounted Handle, Sealed Against Dirt and Liquids |
Description
Magnetic Chuck, Surface Length 18 in, Surface Width 6 in, Rectangular, Avg. Max. Holding Power 40 to 50 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Surface Grinders, Base Length 18 1/2 in, Base Width 6 in, Compound Style No, Features Front-Mounted Handle, Sealed Against Dirt and Liquids
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Mag Float, Square End, 24" X 3 1/8" Comfort Grip Handle (12-206)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 37/64 (44037)
- PROTO 1/2 in Drive Flex Impact Socket, SAE, black oxide, 2 9/16 in L (J74276P)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC Let-H (C18035)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- STM 12 D16 4Jaw Cast Iron Body Precision Independent Chuck With Hard Solid Jaws (4450135)
- Suburban Collets, Chucks & Accessories