Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 8inL, 12inW, 5-1/4inH, Fine
Mfr # MSP-812-FP-S2
Zoro # G3364649
Free Shipping & Returns
$5,131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Width 12 in
- Height Closed 5 1/4 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MSP-812-FP-S2
- Zoro # G3364649
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 8 in |
Width | 12 in |
Height Closed | 5 1/4 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Parallelism | 0.0003 in |
Squareness | 0.0003 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Features | Fine Pole |
Description
Sine Plate, Compound Style No, Precision Yes, Length 8 in, Width 12 in, Height Closed 5 1/4 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 in, Parallelism 0.0003 in, Features Fine Pole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Surface Plate Stand, Steel, 24"x36"x30 (82259)
- LINCOLN LUBRICATION Lever Action Barrel Pump (LIN1340)
- CRESCENT Hex Bit Impact Socket Mm (CIMBS12)
- WESTWARD Nut Driver, Metric, Hollow Round, 8.0mm (401L44)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Magnetic Cylinder Square, 6-1/2 in. L (MCS-6)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH (MSP-66)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- WESTWARD Angle Finder, 90 deg., 5 in., Blue (30PA67)
- Suburban Measuring and Layout Tools