Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 6inL, 6inW, 5-3/8inH, Fine
Mfr # MSPC-66-FP
Zoro # G3364597
Free Shipping & Returns
$3,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style Yes
- Precision Yes
- Length 6 in
- Width 6 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MSPC-66-FP
- Zoro # G3364597
- UPC # 662619002402
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 in |
Width | 6 in |
Height Closed | 5 3/8 in |
Details
Item | Sine Plate |
Compound Style | Yes |
Precision | Yes |
Finish | Ground |
Tilting Angle | 0 Degrees to 45 Degrees |
Parallelism | 0.0002 in |
Features | Fine Pole |
Squareness | 0.0002 in |
Description
Sine Plate, Compound Style Yes, Precision Yes, Length 6 in, Width 6 in, Height Closed 5 3/8 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0002 in, Parallelism 0.0002 in, Features Fine Pole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Cable Stripper, Secura, Round, 5/16-1.1/8" (10270)
- DRILL AMERICA 1-1/8"-7 HSS Machine and Fraction Hand Bottoming Tap, Tap Thread Size: 1-1/8"-7 (T/A54967)
- GEARWRENCH 55mm 12 Point Long Pattern Satin Combination Wrench (81844)
- EKLIND 8 Piece Fold-Up Torx? Key Set, 25580 (25580)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH (MSP-126-S2)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Magnetic Cylinder Square, 6-1/2 in. L (MCS-6)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA69)
- Suburban Angle, Pitch, and Slope Locators