Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 6inL, 6inW, 5-3/4inH, Fine
Mfr # MSPC-66-FP-S1
Zoro # G3364588
Free Shipping & Returns
$3,916.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compound Style Yes
- Precision Yes
- Length 6 in
- Width 6 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MSPC-66-FP-S1
- Zoro # G3364588
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 in |
Width | 6 in |
Height Closed | 5 3/4 in |
Details
Item | Sine Plate |
Compound Style | Yes |
Precision | Yes |
Finish | Ground |
Tilting Angle | 0 Degrees to 45 Degrees |
Squareness | 0.0002 in |
Parallelism | 0.0002 in |
Features | Fine Pole |
Description
Sine Plate, Compound Style Yes, Precision Yes, Length 6 in, Width 6 in, Height Closed 5 3/4 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0002 in, Parallelism 0.0002 in, Features Fine Pole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 118° Taper Length Drill Cleveland 2510 Steam Oxide HSS RHS/RHC #13 (C08704)
- CAPRI TOOLS 3/8 in Drive 8 mm 6-Point Metric Shallow Socket (1-2332)
- JONARD TOOLS Can Wrench, Round Outer Socket (M-216C/REX)
- BON TOOL Walk Edger, Blue Steel 9" X 14", 3/4" Radius 3/4" Lip (22-775)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- SUBURBAN Sine Plate, 12inL, 12inW, 4-3/16inH (SPC-1212-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- MILWAUKEE TOOL Angle Gauge (48-22-5602)
- Suburban Measuring and Layout Tools