Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 6inL, 6inW, 4-5/8inH, Fine
Mfr # MSP-66-FP-S1
Zoro # G3364667
product price: $2,668.99
/ea
Free Shipping & Returns
$2,668.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Length 6 in
- Width 6 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MSP-66-FP-S1
- Zoro # G3364667
- UPC # 662619009371
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 in |
Width | 6 in |
Height Closed | 4 5/8 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Features | Fine Pole |
Tilting Angle | 0 Degrees to 45 Degrees |
Parallelism | 0.0002 in |
Squareness | 0.0002 in |
Description
Sine Plate, Compound Style No, Precision Yes, Length 6 in, Width 6 in, Height Closed 4 5/8 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0002 in, Parallelism 0.0002 in, Features Fine Pole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m11x1.25 1" OD HSS Round Adjustable Die Special (DWTSMR1-11X1.25)
- K-TOOL INTERNATIONAL 1/2" Drive Socket Set, Metric, 9 pcs (KTI-38201)
- HHIP 10.0mm Rubber Flex Collet (3900-1784)
- KRAFT TOOL Elite Series Inside Curb, 6"x4" 1"R (CFE153K)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- WESTWARD Angle Finder, 90 deg., 3-1/2 in., Blue (30PA70)
- Suburban Measuring and Layout Tools