Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 6inL, 6inW, 4-1/4inH
Mfr # MSP-66
Zoro # G3364685
product price: $2,343.99
/ea
Free Shipping & Returns
$2,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Length 6 in
- Width 6 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MSP-66
- Zoro # G3364685
- UPC # 662619002365
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 in |
Width | 6 in |
Height Closed | 4 1/4 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Parallelism | 0.0002 in |
Squareness | 0.0002 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Description
Sine Plate, Compound Style No, Precision Yes, Length 6 in, Width 6 in, Height Closed 4 1/4 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0002 in, Parallelism 0.0002 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUMITOMO Milling Insert, ACP300 Grade, Carbide (LNMX170808PNSR-L-ACP300)
- J.W. WINCO GN352.1-38-19-5/16X18-55 Rubber Bumper Threaded Stud (352.1-38-19-5/16-55)
- PROSKIT Security Bit Kit, 33 piece (800-048)
- WIHA 32 Piece GoBox Terminator Blue Impact Bit Set with 1/4-in. Ratchet. (76889)
- SUBURBAN Sine Plate, 6inL, 6inW, 2inH (SP-66-S1)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH (MSP-126-S2)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- SUBURBAN Magnetic Cylinder Square, 6-1/2 in. L (MCS-6)
- JOHNSON LEVEL & TOOL Digital Angle Finder, Mag, VGroove, 1 Vial (1886-0400)
- Suburban Angle, Pitch, and Slope Locators