Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine
Mfr # MSP-66-FP
Zoro # G3364676
product price: $2,766.99
/ea
Free Shipping & Returns
$2,766.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Length 6 in
- Width 6 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MSP-66-FP
- Zoro # G3364676
- UPC # 662619002372
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 in |
Width | 6 in |
Height Closed | 4 1/4 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Features | Fine Pole |
Squareness | 0.0002 in |
Parallelism | 0.0002 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Description
Sine Plate, Compound Style No, Precision Yes, Length 6 in, Width 6 in, Height Closed 4 1/4 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0002 in, Parallelism 0.0002 in, Features Fine Pole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 1/2 (F) To 3/4 In (M) Impact Adapter Socket Adapter, M964 (M964)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4A-5PK)
- CLEVELAND 118° Solid Carbide Jobber Length Drill Cleveland 1727 Bright Carbide RHS/RHC 1/8 (C47571)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988200)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-5/8inH, Fine (MSP-66-FP-S1)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH (MSP-126-S2)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- STARRETT Miter Protractor, 12 In (505A-12)
- Suburban Angle, Pitch, and Slope Locators