Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 6inL, 18inW, 6inH
Mfr # MSP-618-S2
Zoro # G3774876
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,247.99
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Length 6 in
- Width 18 in
- Height Closed 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MSP-618-S2
- Zoro # G3774876
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 in |
Width | 18 in |
Height Closed | 6 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Tilting Angle | 0 Degrees to 45 Degrees |
Parallelism | 0.0004 in |
Squareness | 0.0004 in |
Description
Sine Plate, Compound Style No, Precision Yes, Length 6 in, Width 18 in, Height Closed 6 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0004 in, Parallelism 0.0004 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Drain Cleaner, Model K-50 (K-50-6)
- CLE-LINE 135° Heavy-Duty Cobalt Jobber Length Drill Cle-Line 1802 Straw HSS-CO RHS/RHC #22 (C23412)
- KNIPEX High Leverage Diagonal Cutters, 7 1/4 (74 06 180)
- SLICE Safety Cutters, Fixed, Non-Replace Micro Safety Blade, Ceramic, Green (00200)
- SUBURBAN Sine Plate, 12inL, 12inW, 4-3/16inH (SPC-1212-S2)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Magnetic Cylinder Square, 6-1/2 in. L (MCS-6)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- JOHNSON LEVEL & TOOL Digital Angle Finder, 12 in, Aluminum (1750-1200)
- Suburban Angle, Pitch, and Slope Locators