Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 6inL, 18inW, 6inH, Fine
Mfr # MSP-618-FP-S2
Zoro # G3774885
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$8,550.99
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Length 6 in
- Width 18 in
- Height Closed 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MSP-618-FP-S2
- Zoro # G3774885
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 in |
Width | 18 in |
Height Closed | 6 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Parallelism | 0.0004 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Squareness | 0.0004 in |
Features | Fine Pole |
Description
Sine Plate, Compound Style No, Precision Yes, Length 6 in, Width 18 in, Height Closed 6 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0004 in, Parallelism 0.0004 in, Features Fine Pole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 2-15/16" 12 PT IMP (MT1816B)
- HOLEX Tape Measure, Tape Length: 8m (462010 8)
- DYNABRADE Contact Arm Assembly for 11X732, 11X731 (11218)
- OSG Spiral Point Tap, Plug, 3 (2809408)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH (MSP-126-S2)
- SUBURBAN Magnetic Cylinder Square, 6-1/2 in. L (MCS-6)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- DIGI-PAS Pocket Size Digital Level, Electronic Angle Gauge, Protractor, Angle Finder, 005 deg, 4 inch (2-00082-99)
- Suburban Measuring and Layout Tools