Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 6-1/2inL, 3-7/8inH
Mfr # B-5-MS
Zoro # G3364868
Free Shipping & Returns
$4,373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Length 6 1/2 in
- Width 6 1/2 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # B-5-MS
- Zoro # G3364868
- UPC # 662619000415
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 6 1/2 in |
Width | 6 1/2 in |
Height Closed | 3 7/8 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Parallelism | 0.0002 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Squareness | 0.0002 in |
Description
Sine Plate, Compound Style No, Precision Yes, Length 6 1/2 in, Width 6 1/2 in, Height Closed 3 7/8 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0002 in, Parallelism 0.0002 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Assembly Parts and Accessories FS1397 (FS1397)
- PROTO 3/8 in Drive, 11/16" Triple Square SAE Socket, 12 Points (J5022)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4811B)
- ZORO SELECT Ball Lock Pin, Button Handle, 3" Grip L (LBR-147)
- SUBURBAN Sine Plate, 6inL, 6inW, 2inH (SP-66-S1)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Magnetic Cylinder Square, 6-1/2 in. L (MCS-6)
- STEREN Clinometer Compass, 5 in. L x 3 in. H (203-661)
- Suburban Angle, Pitch, and Slope Locators