Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 12inL, 8inW, 5-1/4inH, Fine
Mfr # MSP-128-FP-S2
Zoro # G3364737
Free Shipping & Returns
$5,217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Length 12 in
- Width 8 in
- Height Closed 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MSP-128-FP-S2
- Zoro # G3364737
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 12 in |
Width | 8 in |
Height Closed | 5 1/4 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Parallelism | 0.0003 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Squareness | 0.0003 in |
Features | Fine Pole |
Description
Sine Plate, Compound Style No, Precision Yes, Length 12 in, Width 8 in, Height Closed 5 1/4 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 in, Parallelism 0.0003 in, Features Fine Pole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (2495503)
- HOUGEN 9/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18218)
- SK PROFESSIONAL TOOLS Combo Wrench Set, Chrome, 1/4-15/16, 14 Pc (86124)
- WESTWARD Pipe Tap, 1/4"-18, Semi-Bottoming, 4 Flutes, NPT (5TWT8)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH (MSP-126-S2)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- SUBURBAN Sine Plate, 12inL, 12inW, 4-3/16inH (SPC-1212-S2)
- SUBURBAN Sine Plate, 6inL, 6inW, 2inH (SP-66-S1)
- SUBURBAN Sine Plate, 6inL, 12inW, 2-5/8inH (SP-612-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- JOHNSON LEVEL & TOOL Digital Angle Finder, 12 in, Aluminum (1750-1200)
- Suburban Angle, Pitch, and Slope Locators