Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 12inL, 6inW, 5-1/4inH
Mfr # MSP-126-S2
Zoro # G3364746
product price: $3,908.99
/ea
Free Shipping & Returns
$3,908.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Overall Length 12 in
- Precision Precision Unit
- Overall Width 6 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MSP-126-S2
- Zoro # G3364746
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Overall Length | 12 in |
Overall Width | 6 in |
Length | 12 in |
Overall Height | 5 1/4 in |
Width | 6 in |
Height Closed | 5 1/4 in |
Pole Size | 1/4 in |
Separator Size | 1/8 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Precision Unit |
Finish | Ground |
Squareness | 0.0003 in |
Parallelism | 0.0003 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Pole Type | Standard |
Surface Type | Flat |
Description
Magnetic Sine Plate, Compound No, Precision Yes, Length 12 In., Width 6 In., Height Closed 5-1/4 In., Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 In., Parallelism 0.0003 In.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS Metric L-Shape Ball Hex Key, 4.5 mm Tip Size (15762)
- WESTWARD Tinners Snip, Straight, 12 in, Steel (4YP52)
- DRILL AMERICA 1/2"-14 NPT HSS 4 Flute Pipe Tap (DWT64008)
- ECLIPSE TOOLS Bit, Pozidrive, Size 2, 1, 15/16" L, 1 (PZ2X1-15/16)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH (MSP-66)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Mag. Sine Plate, 12inL, 12inW, Fine (MSPC-1212-FP-S2)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- SUBURBAN Sine Plate, 4inL, 4inW, 2inH (SP-44-S0)
- STM 2 x 134 x 334 Adjustable 60Deg Angle Block (231096)
- Suburban Measuring and Layout Tools