Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine
Mfr # MSP-126-FP-S2
Zoro # G3364755
Free Shipping & Returns
$4,142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compound Style No
- Precision Yes
- Length 12 in
- Width 6 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MSP-126-FP-S2
- Zoro # G3364755
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 12 in |
Width | 6 in |
Height Closed | 5 1/4 in |
Details
Item | Sine Plate |
Compound Style | No |
Precision | Yes |
Finish | Ground |
Features | Fine Pole |
Parallelism | 0.0003 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Squareness | 0.0003 in |
Description
Sine Plate, Compound Style No, Precision Yes, Length 12 in, Width 6 in, Height Closed 5 1/4 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 in, Parallelism 0.0003 in, Features Fine Pole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN VERSASTACK Double Shallow Drawers, Plastic, Black/Red, 17 in W x 12-1/2 in D x 7 in H (CMST17804)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-200500SG)
- ULLMAN DEVICES Neon Green Telescopic Magnetic Pick-up Tool (15XGR)
- GLOBAL INDUSTRIAL 1/2 Impact Wrench, 7,000 RPM (G3431)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Sine Plate, 6inL, 3inW, 2inH (SP-136)
- SUBURBAN Magnetic Cylinder Square, 4-1/4 in. L (MCS-4)
- SUBURBAN Magnetic Cylinder Square, 6-1/2 in. L (MCS-6)
- SUBURBAN Sine Vise, SineSet(R) S1 Series, 3-5/8in.H (SV-337-S1)
- GENERAC General 822 Digital Angle Finder, 5 in. (GE311417)
- Suburban Measuring and Layout Tools