Shop All Angle, Pitch, and Slope Locators
Suburban
Mag. Sine Plate, 12inL, 12inW, Fine
Mfr # MSPC-1212-FP-S2
Zoro # G3774867
product price: $11,912.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$11,912.99
Free 30-Day Returns
Key Features
- Compound Style Yes
- Precision Yes
- Width 12 in
- Height Closed 6 13/16 in
- Finish Ground
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MSPC-1212-FP-S2
- Zoro # G3774867
- Country of Origin United States
- Category Angle, Pitch, and Slope Locators
Dimensions
Length | 12 in |
Width | 12 in |
Height Closed | 6 13/16 in |
Details
Item | Sine Plate |
Compound Style | Yes |
Precision | Yes |
Finish | Ground |
Parallelism | 0.0003 in |
Squareness | 0.0003 in |
Tilting Angle | 0 Degrees to 45 Degrees |
Features | Fine Pole |
Description
Sine Plate, Compound Style Yes, Precision Yes, Length 12 in, Width 12 in, Height Closed 6 13/16 in, Ground Finish, Tilting Angle 0 Degrees to 45 Degrees , Squareness 0.0003 in, Parallelism 0.0003 in, Features Fine Pole
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 9/64" Thunderbolt Black Oxide Drill Bit (48-89-2715)
- WOODOWL Standard Ship Auger 7.5" x 7/16" (02704)
- WESTWARD Silver/Deming Drill, 3/4,118 Deg (6WUX1)
- MILWAUKEE TOOL 10-32 x 5/8 Taptite Torx Screw (06-82-5330)
- SUBURBAN Mag. Sine Plate, 6inL, 6inW, 4-1/4inH, Fine (MSP-66-FP)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH, Fine (MSP-126-FP-S2)
- SUBURBAN Sine Bar, 6-1/2inL, 1inW, 1-21/32inH (SB-111)
- SUBURBAN Magnetic Cylinder Square, 4-1/4 in. L (MCS-4)
- SUBURBAN Mag. Sine Plate, 6inL, 12inW, 6-13/16inH (MSPC-612-S2)
- SUBURBAN Mag. Sine Plate, 12inL, 6inW, 5-1/4inH (MSP-126-S2)
- INSIZE Protractor, 16-1/4" L, LCD, Stainless steel (4799-1200)
- Suburban Angle, Pitch, and Slope Locators