Shop All Machine Chucks
Suburban
Mag. Chuck, Fine, 5-29/32in, Rectangular
Mfr # MRE-1545-FP
Zoro # G2435715
Free Shipping & Returns
$1,751.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Avg. Max. Holding Power 116 psi
- Compound Style No
- Pole Type Fine
- Surface Length 15 3/4 in
- Shape Rectangular
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MRE-1545-FP
- Zoro # G2435715
- UPC # 662619500304
- Country of Origin China
- Category Machine Chucks
Dimensions
Surface Length | 15 3/4 in |
Surface Width | 5 29/32 in |
Overall Height | 1 3/4 in |
Base Length | 17 23/32 in |
Pole Size | 1/16 in |
Base Width | 5 29/32 in |
Separator Size | 1/64 in |
Details
Item | Magnetic Chuck |
Avg. Max. Holding Power | 116 psi |
Compound Style | No |
Pole Type | Fine |
Shape | Rectangular |
Magnet Type | Permanent Rare Earth |
Pole Alignment | Transverse |
Features | Works for Holding Smaller and Thinner Workpieces |
Description
Magnetic Chuck, Surface Length 15 3/4 in, Surface Width 5 29/32 in, Rectangular, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Base Length 17 23/32 in, Base Width 5 29/32 in, Compound Style No, Features Works for Holding Smaller and Thinner Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 14'' x .142 x 1'' DP Rescue & Demolition Blade w/Abrasive Side Coating (RSQ-14)
- SPYDER Pilot Drill, Hex, 1/2In, 0.30PilotDrill (600646P)
- FASTCAP Fastcap FCPS 16 16 ft. x 1 in. Old Standby Tape Measure (FCPS 16)
- INGERSOLL-RAND Tool Retractor, for 13.2-15.0 Lb, 8 Ft L (BMDS-8)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- Suburban Machine Chucks