Shop All Machine Chucks
Suburban
Mag. Chuck, Fine, 15-3/4in, Rectangular
Mfr # MRE-2045-FP
Zoro # G2435697
product price: $2,342.99
/ea
Free Shipping & Returns
$2,342.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Shape Rectangular
- Compound Style No
- Avg. Max. Holding Power 116 psi
- Separator Size 1/64 in
- Base Width 7 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # MRE-2045-FP
- Zoro # G2435697
- UPC # 662619500328
- Country of Origin China
- Category Machine Chucks
Dimensions
Separator Size | 1/64 in |
Base Width | 7 7/8 in |
Base Length | 17 23/32 in |
Overall Height | 1 3/4 in |
Surface Width | 7 7/8 in |
Surface Length | 15 3/4 in |
Pole Size | 1/16 in |
Details
Item | Magnetic Chuck |
Shape | Rectangular |
Compound Style | No |
Avg. Max. Holding Power | 116 psi |
Pole Type | Fine |
Pole Alignment | Transverse |
Magnet Type | Permanent Rare Earth |
Features | Works for Holding Smaller and Thinner Workpieces |
Description
Magnetic Chuck, Surface Length 15 3/4 in, Surface Width 7 7/8 in, Rectangular, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Base Length 17 23/32 in, Base Width 7 7/8 in, Compound Style No, Features Works for Holding Smaller and Thinner Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Dial Caliper, 0-6 In (505-742J)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/32" Tip Size (JTH9E12)
- PACIFIC HANDY CUTTER Utility Knife Utility, 6 in L (RSG-194)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 15/64 (C23841)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in (RMC-12)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- Suburban Machine Chucks