Shop All Machine Chucks
Suburban
Mag. Chuck, 5/32in, Round, 11-13/16in
Mfr # MRRE-30
Zoro # G2435609
Free Shipping & Returns
$3,016.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Avg. Max. Holding Power 116 psi
- Pole Size 5/32 in
- Pole Type Standard
- Pole Alignment Transverse
- Overall Height 1 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MRRE-30
- Zoro # G2435609
- UPC # 662619500410
- Country of Origin China
- Category Machine Chucks
Dimensions
Pole Size | 5/32 in |
Overall Height | 1 3/4 in |
Separator Size | 5/64 in |
Outside Dia. | 11 13/16 in |
Details
Item | Magnetic Chuck |
Avg. Max. Holding Power | 116 psi |
Pole Type | Standard |
Pole Alignment | Transverse |
Magnet Type | Permanent Rare Earth |
Shape | ROUND |
Compound Style | No |
Features | For Light Milling, Grinding, Works for Holding Medium-Sized Workpieces |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 116 psi, Magnet Type Permanent Rare Earth, Pole Alignment Transverse, Compound Style No, Features For Light Milling, Grinding, Works for Holding Medium-Sized Workpieces
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP #2 Adjustable Tap & Reamer Wrench For 1/64 To 15/32" Taps (3900-0232)
- KRAFT TOOL Golden Stainless Steel Finish Tro, 12"x5 (PL459)
- MAHR Dial Test Indicator, Hori, 0 to 0.030 In (4303950)
- DEWALT 5/16" x 6" Aircraft Black Oxide Drill Bit (DW1609)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 1-3/4inH, Rectangular (MRE-1530-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 12mm, PK3 (KTT10S)
- Suburban Collets, Chucks & Accessories