Shop All Machine Chucks
Suburban
Mag. Chuck, 3inH, 2-3/4, 5-7/16in
Mfr # MTC-LFP
Zoro # G2435575
Free Shipping & Returns
$866.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Surface Width 2 3/4 in
- Separator Size 1/16 in
- Base Width 2 3/4 in
- Magnet Type Permanent Alnico
- Surface Length 5 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Suburban
- MFR # MTC-LFP
- Zoro # G2435575
- UPC # 662619002426
- Country of Origin United States
- Category Machine Chucks
Dimensions
Surface Width | 2 3/4 in |
Separator Size | 1/16 in |
Base Width | 2 3/4 in |
Surface Length | 5 7/16 in |
Overall Height | 3 in |
Pole Size | 1/2 in |
Base Length | 5 7/16 in |
Details
Item | Magnetic Chuck |
Magnet Type | Permanent Alnico |
Avg. Max. Holding Power | 10 to 18 psi |
Parallelism | 0.0005 in |
Compound Style | No |
Pole Type | Fine |
Shape | Rectangular |
Pole Alignment | Transverse |
Features | Not Sealed Against Coolant, Top and Bottom Magnetize Simultaneously |
Description
Magnetic Chuck, Surface Length 5 7/16 in, Surface Width 2 3/4 in, Rectangular, Avg. Max. Holding Power 10 to 18 psi, Magnet Type Permanent Alnico, Pole Alignment Transverse, Base Length 5 7/16 in, Base Width 2 3/4 in, Compound Style No, Features Not Sealed Against Coolant, Top and Bottom Magnetize Simultaneously
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Makita 9120 Battery (9120 BATTERY MAKITA)
- MILWAUKEE TOOL Battery Kit and Circular Saw (48-59-1850, 2630-20)
- VICTORINOX SWISS ARMY Knife, Swiss Army, 33 Functions (1.6795.LB1-X1)
- DEWALT Miter Saw Stand Tool Mounting Brackets (DW7231)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Chuck, 3inH, 1/4in, Standard, 6-1/4in (RMC-6)
- BISON 3-Jaw 2 Piece Scroll Chuck Semi-Steel Body, Plain Back, 6, (7-800-0600)
- Suburban Machine Chucks