Shop All Machine Chucks
Suburban
Mag. Chuck, 3inH, 1/4in, Standard, 5-1/2in
Mfr # RMC-5
Zoro # G2434857
product price: $905.99
/ea
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Inside Diameter Grinders
- Separator Size 1/8 in
- Avg. Max. Holding Power 30 to 35 psi
- Shape ROUND
- Magnet Type Permanent Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # RMC-5
- Zoro # G2434857
- UPC # 662619003270
- Country of Origin United States
- Category Machine Chucks
Dimensions
Separator Size | 1/8 in |
Outside Dia. | 5 1/2 in |
Overall Height | 3 in |
Pole Size | 1/4 in |
Details
Item | Magnetic Chuck |
For Use With | Inside Diameter Grinders |
Avg. Max. Holding Power | 30 to 35 psi |
Shape | ROUND |
Magnet Type | Permanent Ceramic |
Pole Type | Standard |
Compound Style | No |
Pole Alignment | Transverse |
Features | Removable On-Off Handle Included with Each Chuck |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 30 to 35 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Inside Diameter Grinders, Compound Style No, Features Removable On-Off Handle Included with Each Chuck
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN COUNTERSINK HSS 3/8""IRWN (1877715)
- RIDGID Drain Cleaning Machine (53127)
- ZORO SELECT Straight Flute Drill, Size 3/32 in, Bright (470-100938)
- MAYHEW STEEL PRODUCTS $CUTTER RIVET/BOLT 1975 (MY31975)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 4in, 4in (MCB-47)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 1-3/4inH, 5/32in, Standard (MRE-1018)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, Fine, 6-5/16in (MRRE-16-FP)
- H & H INDUSTRIAL PRODUCTS Harlingen 4" 4-Jaw Self-Center Lathe Chuck Plain Back (9713-2101)
- Suburban Collets, Chucks & Accessories