Shop All Machine Chucks
Suburban
Mag. Chuck, 3inH, 1/4in, Standard, 12-1/4in
Mfr # RMC-12
Zoro # G2434881
product price: $3,614.99
/ea
Free Shipping & Returns
$3,614.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Inside Diameter Grinders
- Compound Style No
- Pole Type Standard
- Pole Alignment Transverse
- Shape ROUND
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Suburban
- MFR # RMC-12
- Zoro # G2434881
- UPC # 662619003331
- Country of Origin United States
- Category Machine Chucks
Dimensions
Separator Size | 1/8 in |
Outside Dia. | 12 1/4 in |
Overall Height | 3 in |
Pole Size | 1/4 in |
Details
Item | Magnetic Chuck |
For Use With | Inside Diameter Grinders |
Compound Style | No |
Pole Type | Standard |
Pole Alignment | Transverse |
Shape | ROUND |
Avg. Max. Holding Power | 30 to 35 psi |
Magnet Type | Permanent Ceramic |
Features | Removable On-Off Handle Included with Each Chuck |
Description
Magnetic Chuck, Round, Avg. Max. Holding Power 30 to 35 psi, Magnet Type Permanent Ceramic, Pole Alignment Transverse, For Use With Inside Diameter Grinders, Compound Style No, Features Removable On-Off Handle Included with Each Chuck
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Glue Line Ripping Blade, 12 (LM74R012)
- ZORO SELECT Vibration Isolator, 80 Lb Max, 5/16-18, Height: 1 in (2NPE9)
- DRILLCO 5/8-18, CARBON BOTTOMING TAPS - 2000C (20C140FB)
- ZORO SELECT Vibration Isolator, 20 Lb Max, 8-32, Material: Rubber (2NNZ6)
- SUBURBAN Mag. Chuck, 1-3/4inH, 1/16in, 3-15/16in (MRRE-10-FP)
- SUBURBAN Mag. Surface Grinder Chuck, 1/4in, 5in (MCB-510)
- SUBURBAN Mag. Surface Grinder Chuck, 6in, Fine, 14in (DMB-614)
- SUBURBAN Mag. Surface Grinder Chuck, 8in, Standard (MCB-824)
- SUBURBAN Mag. Chuck, 2inH, 2in, Standard, 5in, 2in (MTC-S)
- SUBURBAN Mag. Surface Grinder Chuck, 1/8in, 18in (MCB-818-FP)
- GATOR CHUCKS Machine Steel Adapter w/D1-4 Mount:8" PA PB Series lathe chuck (GA FLA-200/D4)
- Suburban Machine Chucks